Overview
Mfr description
N730 MICROFLEX N73X SENSATION SIZE XS
Specifications
- Glove SizeX-Small
- MaterialNitrile
- ColorBlue
- Latex FreeYes
- Food GradeFood Grade
- Finger Thickness3.9 mil
- Palm Thickness - Imperial2.4 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data