Motion
N732

ANSELL
N732

Disposable Glove - M Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.06 to 0.10 mm, 2.4 to 3.9 mil Thick, Blue Color
Mi Item #08698639
MFR #N732
Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N732

Disposable Glove - M Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.06 to 0.10 mm, 2.4 to 3.9 mil Thick, Blue Color
Mi Item #08698639
MFR #N732

Mfr description
N732 MICROFLEX N73X SENSATION SIZE M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.73/each

Specifications

Dimensions

  • Finger Thickness
    3.9 mil
  • Glove Size
    M
  • Length  
    9.4000 in, 240 mm
  • Palm Thickness - Imperial
    2.4 mil
  • Thickness
    2.4 to 3.9 mil, 0.06 to 0.10 mm

Details

  • Application
    Assembly Of Parts, Sample Taking and Processing, Standard Patient Examinations
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Low Dermatitis Potential
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    N732
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, EN ISO 21420:2020, FDA 21 CFR 177-2600, US QSR/FDA 510(k) Medical Examination Grade
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)