Motion
N862

ANSELL
N862

Disposable Glove - M Size, Nitrile, Fully Textured Surface, Powder-Free, 0.17 mm, 7 mil Thick, Blue Color
Mi Item #08698653
MFR #N862
Price$18.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N862

Disposable Glove - M Size, Nitrile, Fully Textured Surface, Powder-Free, 0.17 mm, 7 mil Thick, Blue Color
Mi Item #08698653
MFR #N862

Mfr description
N862 MICROFLEX N86X INTEGRA SIZE M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.23/each

Specifications

Dimensions

  • Finger Thickness
    7.5 mil
  • Glove Size
    M
  • Length  
    9.4000 in, 240 mm
  • Palm Thickness - Imperial
    6.7 mil
  • Thickness
    7 mil, 0.17 mm

Details

  • Application
    Assembly, Automotive Aftermarket, Equipment Repair and Maintenance, Food Handling, Inspection, Medical Examination
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Robust
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fully Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    N862
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, EN ISO 21420:2020, FDA21 CFR 177-2600, US QSR/FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fully Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)