Motion
N864

ANSELL
N864

Disposable Glove - X-Large Size, Nitrile, Blue Color
Mi Item #08698655
MFR #N864
Price$18.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N864

Disposable Glove - X-Large Size, Nitrile, Blue Color
Mi Item #08698655
MFR #N864

Mfr description
N864 MICROFLEX N86X INTEGRA SIZE XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.23/each

Specifications

Dimensions

  • Finger Thickness
    0.19 mm;7.5 mil
  • Glove Size
    X-Large
  • Palm Thickness - Imperial
    0.17 mm;6.7 mil

Details

  • Application
    Food Handling
  • Color
    Blue
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)