Motion
N865

ANSELL
N865

Disposable Glove - 2X-Large Size, Nitrile, Blue Color
Mi Item #08698656
MFR #N865
Price$16.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N865

Disposable Glove - 2X-Large Size, Nitrile, Blue Color
Mi Item #08698656
MFR #N865

Mfr description
N865 MICROFLEX N86X INTEGRA SIZE XXL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.11/each

Specifications

Dimensions

  • Finger Thickness
    0.19 mm;7.5 mil
  • Glove Size
    2X-Large
  • Palm Thickness - Imperial
    0.17 mm;6.7 mil

Details

  • Application
    Food Handling
  • Color
    Blue
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)