Motion
N873

ANSELL
N873

Disposable Glove - L Size, Nitrile, Fully Textured Surface, Powder-Free, 7.9 mil Thick, Blue Color
Mi Item #08698659
MFR #N873
Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N873

Disposable Glove - L Size, Nitrile, Fully Textured Surface, Powder-Free, 7.9 mil Thick, Blue Color
Mi Item #08698659
MFR #N873

Mfr description
N873 MICROFLEX N87X INTEGRAEC SIZE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.35/each

Specifications

Dimensions

  • Finger Thickness
    9.1 mil
  • Glove Size
    L
  • Length  
    11.6100 in, 295 mm
  • Palm Thickness - Imperial
    7.9 mil
  • Thickness
    7.9 mil

Details

  • Application
    Automotive, Fire and Rescue, Food Processing, Life Sciences, Medical Examination
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fully Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    N873
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, EN ISO 21420:2020, FDA 21 CFR 177.2600, US QSR/FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fully Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)