Motion
N874

ANSELL
N874

Disposable Glove - XL Size, Nitrile, Fully Textured Surface, Powder-Free, 0.20 mm, 8 mil Thick, Blue Color
MI ITEM #08698660
MFR #N874
Price$26.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N874

Disposable Glove - XL Size, Nitrile, Fully Textured Surface, Powder-Free, 0.20 mm, 8 mil Thick, Blue Color
MI ITEM #08698660
MFR #N874

Mfr description
N874 MICROFLEX N87X INTEGRAEC SIZE XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.35/each

Specifications

Dimensions

  • Finger Thickness
    9.1 mil
  • Glove Size
    XL
  • Length  
    11.6100 in, 295 mm
  • Palm Thickness - Imperial
    7.9 mil
  • Thickness
    8 mil, 0.20 mm

Details

  • Application
    Animal Care Feeding and Cleanup, Clinical Applications, Equipment Repair and Maintenance, Food Processing, Inspection, Loading and Unloading Rough Parts Or Boxes, Maintenance, Packing Of Fillets and Ground Meat, Testing
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fully Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    N874
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, EN ISO 21420:2020, FDA 21 CFR 177-2600, US QSR/FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fully Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)