Motion
N891

ANSELL
N891

Disposable Glove - S Size, Nitrile, Green Color
MI ITEM #08698667
MFR #N891
Price$27.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N891

Disposable Glove - S Size, Nitrile, Green Color
MI ITEM #08698667
MFR #N891

Mfr description
N891 MICROFLEX N89X SIZE S (6.5-7.0)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.66/each

Specifications

Dimensions

  • Finger Thickness
    7.5 mil
  • Glove Size
    S
  • Palm Thickness - Imperial
    5.9 mil

Details

  • Color
    Green
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)