Motion
N892

ANSELL
N892

Disposable Glove - M Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.15 to 0.19 mm, 5.9 to 7.5 mil Thick, Green Color
Mi Item #08698668
MFR #N892
Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N892

Disposable Glove - M Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.15 to 0.19 mm, 5.9 to 7.5 mil Thick, Green Color
Mi Item #08698668
MFR #N892

Mfr description
N892 MICROFLEX N89X SIZE M (7.5-8.0)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.85/each

Specifications

Dimensions

  • Finger Thickness
    7.5 mil
  • Glove Size
    M
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    5.9 mil
  • Thickness
    5.9 to 7.5 mil, 0.15 to 0.19 mm

Details

  • Application
    Food Handling, Life Sciences, Maintaining Lab Furniture and Equipment, Sample Taking and Processing
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • Description Keyword
    Extended Cuff
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    N892
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, ASTM D6978, EN ISO 21420:2020, FDA 21 CFR 177.2600, US QSR/FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)