Motion
N893

ANSELL
N893

Disposable Glove - L Size, Nitrile, Fingertip Textured Surface, Powder-Free, 5.9 to 6.7 mil Thick, Green Color
Mi Item #08698669
MFR #N893
Price$25.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N893

Disposable Glove - L Size, Nitrile, Fingertip Textured Surface, Powder-Free, 5.9 to 6.7 mil Thick, Green Color
Mi Item #08698669
MFR #N893

Mfr description
N893 MICROFLEX N89X SIZE L (8.5-9.0)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.85/each

Specifications

Dimensions

  • Finger Thickness
    7.5 mil
  • Glove Size
    L
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    5.9 mil
  • Thickness
    5.9 to 6.7 mil

Details

  • Application
    Food Handling, Maintaining Lab Furniture and Equipment, Sample Taking and Processing
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    N893
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, ASTM D6978, EN ISO 21420:2020, FDA 21 CFR 177.2600
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)