Motion
N894

ANSELL
N894

Disposable Glove - XL Size, Nitrile, Fingertip Textured Surface, Powder-Free, 7.5 mil Thick, Green Color
Mi Item #08698670
MFR #N894
Price$21.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N894

Disposable Glove - XL Size, Nitrile, Fingertip Textured Surface, Powder-Free, 7.5 mil Thick, Green Color
Mi Item #08698670
MFR #N894

Mfr description
N894 MICROFLEX N89X SIZE XL (9.5-10.0)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.21/each

Specifications

Dimensions

  • Finger Thickness
    7.5 mil
  • Glove Size
    XL
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    5.9 mil
  • Thickness
    7.5 mil

Details

  • Application
    Food Handling, Maintaining Lab Furniture and Equipment, Sample Taking and Processing
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Medical
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    N894
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, ASTM D6978, EN ISO 21420:2020, FDA 21 CFR 177.2600, FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)