Motion
N960

ANSELL
N960

Disposable Glove - XS Size, Nitrile, Fingertip Textured Surface, Powder-Free, 3.5 to 5.5 mil Thick, Teal Color
Mi Item #08698671
MFR #N960
Price$34.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N960

Disposable Glove - XS Size, Nitrile, Fingertip Textured Surface, Powder-Free, 3.5 to 5.5 mil Thick, Teal Color
Mi Item #08698671
MFR #N960

Mfr description
N960 MICROFLEX N96X ALOE SENSE SIZE XS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.85/each

Specifications

Dimensions

  • Finger Thickness
    5 mil
  • Glove Size
    XS
  • Length  
    9.8400 in, 250 mm
  • Palm Thickness - Imperial
    3.5 mil
  • Thickness
    3.5 to 5.5 mil

Details

  • Application
    Laboratory Analysis, Light Assembly Tasks, Sample Taking and Processing, Standard Patient Examinations
  • Branding
    Branded
  • Color
    Teal
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Medical
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    N960
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, ASTM D6978, FDA 21 CFR 177.2600, FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)