Motion
N964

ANSELL
N964

Disposable Glove - X-Large Size, Nitrile, Teal Color
MI ITEM #08698675
MFR #N964
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
N964

Disposable Glove - X-Large Size, Nitrile, Teal Color
MI ITEM #08698675
MFR #N964

Mfr description
N964 MICROFLEX N96X ALOE SENSE SIZE XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Finger Thickness
    0.12 mm;4.7 mil
  • Glove Size
    X-Large
  • Palm Thickness - Imperial
    0.09 mm;3.5 mil

Details

  • Color
    Teal
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)