Motion
NEC-288-L

ANSELL
NEC-288-L

Diposable Chemical-resistant Glove - L Size, Neoprene, Fingertip Textured Surface, Powder-Free, 0.16 mm, 6.3 mil Thick, Green Color
MI ITEM #08698676
MFR #NEC-288-L
Price$32.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
NEC-288-L

Diposable Chemical-resistant Glove - L Size, Neoprene, Fingertip Textured Surface, Powder-Free, 0.16 mm, 6.3 mil Thick, Green Color
MI ITEM #08698676
MFR #NEC-288-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.32/each

Specifications

Dimensions

  • Finger Thickness
    8.3 mil
  • Glove Size
    L
  • Length  
    11.4000 in, 290 mm
  • Palm Thickness - Imperial
    6.3 mil
  • Thickness
    6.3 mil, 0.16 mm

Details

  • Application
    'Maintaining Lab Furniture and Equipment, Administering Drugs, Animal Care Feeding and Cleanup, Assembly Of Parts, Damp Donning, Enhanced Grip In Wet Environments, Extra Protection Over The Wrist and Arm, Higher-Risk Clinical Applications, Maintenance, Raw Material Sample Collection, Sample Taking and Processing, Spill Or Leakage Cleanup, Tested For Use with Chemotherapy Drugs', Testing, Transferring Liquids and Solids, inProtection From Type I Latex Allergy In Hcw'S Or Patients in
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    NEC-288-L
  • Material
    Neoprene
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6977, EN ISO 21420:2020, NFPA1950:2025, US QSR/FDA 510(k) Medical Examination Grade
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured

Overview

Mfr description
NEC-288-L MICROFLEX NEC-288 NEOPRO EC SI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought