Overview
Mfr description
NEC-288-S MICROFLEX NEC-288 NEOPRO EC SI
Specifications
- Glove SizeSmall
- MaterialNeoprene
- ColorGreen
- Latex FreeYes
- Food GradeFood Grade
- Finger Thickness8.3 mil
- Palm Thickness - Imperial6.3 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data