Motion
NEC-288-XL

ANSELL
NEC-288-XL

Diposable Chemical-resistant Glove - XL Size, Neoprene, Fingertip Textured Surface, Powder-Free, 0.16 to 0.21 mm, 6.3 to 8.3 mil Thick, Green Color
Mi Item #08698679
MFR #NEC-288-XL
Price$32.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
NEC-288-XL

Diposable Chemical-resistant Glove - XL Size, Neoprene, Fingertip Textured Surface, Powder-Free, 0.16 to 0.21 mm, 6.3 to 8.3 mil Thick, Green Color
Mi Item #08698679
MFR #NEC-288-XL

Mfr description
NEC-288-XL MICROFLEX NEC-288 NEOPRO EC S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.32/each

Specifications

Dimensions

  • Finger Thickness
    8.3 mil
  • Glove Size
    XL
  • Length  
    11.4000 in, 290 mm
  • Palm Thickness - Imperial
    6.3 mil
  • Thickness
    6.3 to 8.3 mil, 0.16 to 0.21 mm

Details

  • Application
    Administering Drugs, Animal Care Feeding and Cleanup, Assembly Of Parts, Damp Donning, Higher-Risk Clinical Applications, Maintaining Lab Furniture and Equipment, Maintenance, Protection From Type I Latex Allergy, Raw Material Sample Collection, Sample Taking and Processing, Spill Or Leakage Cleanup, Tested For Use with Chemotherapy Drugs, Testing, Transferring Liquids and Solids
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    NEC-288-XL
  • Material
    Neoprene
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6977, ASTM D6978, EN ISO 21420:2020, FDA 510(k), NFPA 1950:2025
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)