Motion
NPG-888-M

ANSELL
NPG-888-M

Disposable Glove - Medium Size, Neoprene, Green Color
Mi Item #08698687
MFR #NPG-888-M
Price$43.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
NPG-888-M

Disposable Glove - Medium Size, Neoprene, Green Color
Mi Item #08698687
MFR #NPG-888-M

Mfr description
NPG-888-M MICROFLEX NPG-888 NEOPRO SIZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.34/each

Specifications

Dimensions

  • Finger Thickness
    0.16 mm;6.3 mil
  • Glove Size
    Medium
  • Palm Thickness - Imperial
    0.13 mm;5.1 mil

Details

  • Application
    Higher-risk clinical
  • Color
    Green
  • Food Grade
    No
  • Latex Free
    Yes
  • Material
    Neoprene
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)