Motion
NPG-888-S

ANSELL
NPG-888-S

Diposable Chemical-resistant Glove - S Size, Neoprene, Fingertip Textured Surface, Powder-Free, 5.1 to 6.3 mil Thick, Green Color
MI ITEM #08698688
MFR #NPG-888-S
Price$52.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
NPG-888-S

Diposable Chemical-resistant Glove - S Size, Neoprene, Fingertip Textured Surface, Powder-Free, 5.1 to 6.3 mil Thick, Green Color
MI ITEM #08698688
MFR #NPG-888-S

Mfr description
NPG-888-S MICROFLEX NPG-888 NEOPRO SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.02/each

Specifications

Dimensions

  • Finger Thickness
    6.3 mil
  • Glove Size
    S
  • Length  
    9.6500 in, 245 mm
  • Palm Thickness - Imperial
    5.1 mil
  • Thickness
    5.1 to 6.3 mil

Details

  • Application
    Assembly, Blending, Chemotherapy, Clinical Applications, Compounding, Maintenance, Sample Taking and Processing, Testing
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Medical
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    NPG-888-S
  • Material
    Neoprene
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6977, ASTM D6978, EN ISO 21420:2020, US QSR/FDA 510(k) Medical Examination Grade
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)