Motion
NPG-888-XL

ANSELL
NPG-888-XL

Disposable Glove - X-Large Size, Neoprene, Green Color
Mi Item #08698689
MFR #NPG-888-XL
Price$45.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
NPG-888-XL

Disposable Glove - X-Large Size, Neoprene, Green Color
Mi Item #08698689
MFR #NPG-888-XL

Mfr description
NPG-888-XL MICROFLEX NPG-888 NEOPRO SIZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.23/each

Specifications

Dimensions

  • Finger Thickness
    0.16 mm;6.3 mil
  • Glove Size
    X-Large
  • Palm Thickness - Imperial
    0.13 mm;5.1 mil

Details

  • Application
    Higher-risk clinical
  • Color
    Green
  • Food Grade
    No
  • Latex Free
    Yes
  • Material
    Neoprene
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)