Motion
TQ-601-L

ANSELL
TQ-601-L

Disposable Glove - Large Size, Nitrile, White Color
Mi Item #08698719
MFR #TQ-601-L
Price$21.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
TQ-601-L

Disposable Glove - Large Size, Nitrile, White Color
Mi Item #08698719
MFR #TQ-601-L

Mfr description
TQ-601-L MICROFLEX TQ-601 SOFT WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.52/each

Specifications

Dimensions

  • Finger Thickness
    0.12 mm;4.7 mil
  • Glove Size
    Large
  • Palm Thickness - Imperial
    0.07 mm;2.8 mil

Details

  • Color
    White
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Diposable Medical Exam Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)