Motion
TQ-601-M

ANSELL
TQ-601-M

Diposable Medical Exam Glove - M Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.07 to 0.12 mm, 2.8 to 4.7 mil Thick, White Color
Mi Item #08698720
MFR #TQ-601-M
Price$21.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
TQ-601-M

Diposable Medical Exam Glove - M Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.07 to 0.12 mm, 2.8 to 4.7 mil Thick, White Color
Mi Item #08698720
MFR #TQ-601-M

Mfr description
TQ-601-M MICROFLEX TQ-601 SOFT WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.52/each

Specifications

Dimensions

  • Finger Thickness
    4.7 mil
  • Glove Size
    M
  • Length  
    9.6500 in, 245 mm
  • Palm Thickness - Imperial
    2.8 mil
  • Thickness
    2.8 to 4.7 mil, 0.07 to 0.12 mm

Details

  • Application
    General Dentistry, Healthcare, Laboratory Work, Medical Examination, Pharmaceutical Manufacturing
  • Branding
    Branded
  • Color
    White
  • Cuff Type
    Beaded
  • Description Keyword
    Exam Grade
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    TQ-601-M
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, EN 455 1-4, EN ISO 13485, US QSR/FDA 510(k) Medical Examination Grade
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)