Motion
UF-524-L

ANSELL
UF-524-L

Diposable Medical Exam Glove - L Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.06 mm, 2.4 mil Thick, Cobalt Color
MI ITEM #08698724
MFR #UF-524-L
Price$56.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
UF-524-L

Diposable Medical Exam Glove - L Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.06 mm, 2.4 mil Thick, Cobalt Color
MI ITEM #08698724
MFR #UF-524-L

Mfr description
UF-524-L MICROFLEX UF-524 ULTRAFORM L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.81/each

Specifications

Dimensions

  • Finger Thickness
    3.9 mil
  • Glove Size
    L
  • Length  
    9.1000 in, 230 mm
  • Palm Thickness - Imperial
    2.4 mil
  • Thickness
    2.4 mil, 0.06 mm

Details

  • Application
    Assembly, Automotive, Food Handling, Healthcare, Industrial, Laboratory Work, Medical Examination
  • Branding
    Branded
  • Color
    Cobalt
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    UF-524-L
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, ASTM D6978, ASTM F1671, CSA Z94.3:20, FDA 21 CFR 177.2600, ISO 10993-10, ISO 10993-23, ISO 10993-5, ISO 11737, ISO 13485, ISO 9001, REACH
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)