Motion
UL-315-S

ANSELL
UL-315-S

Disposable Glove - S Size, Natural Rubber Latex, Fingertip Textured Surface, Powder-Free, 9.8 to 12.6 mil Thick, Natural Color
Mi Item #08698731
MFR #UL-315-S
Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
UL-315-S

Disposable Glove - S Size, Natural Rubber Latex, Fingertip Textured Surface, Powder-Free, 9.8 to 12.6 mil Thick, Natural Color
Mi Item #08698731
MFR #UL-315-S

Mfr description
UL-315-S MICROFLEX UL-315 ULTRA ONE S
  • Meets or exceeds the emergency medical glove requirements of NFPA 1999
  • Thick design for added strength and durability
  • Comfortable latex material for soft, elastic fit and feel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.54/each

Specifications

Dimensions

  • Finger Thickness
    12.6 mil
  • Glove Size
    S
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    9.8 mil
  • Thickness
    9.8 to 12.6 mil

Details

  • Branding
    Branded
  • Color
    Natural
  • Cuff Type
    Beaded
  • Description Keyword
    Exam Grade
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Manufacturer Catalog Number
    UL-315-S
  • Material
    Natural Rubber Latex
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D3578, EN ISO 21420:2020, FDA 21 CFR 177.2600, FDA 510(k)
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)