Motion
US-220-M

ANSELL
US-220-M

Disposable Glove - Medium Size, Nitrile, Blue Color
Mi Item #08698734
MFR #US-220-M
Price$24.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
US-220-M

Disposable Glove - Medium Size, Nitrile, Blue Color
Mi Item #08698734
MFR #US-220-M

Mfr description
US-220-M MICROFLEX US-220 ULTRASENSE SIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.59/each

Specifications

Dimensions

  • Finger Thickness
    0.13 mm;5.1 mil
  • Glove Size
    Medium
  • Palm Thickness - Imperial
    0.08 mm;3.1 mil

Details

  • Color
    Blue
  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)