Overview
Mfr description
USE-880-XS MICROFLEX USE-880 ULTRASENSE
Specifications
- Glove SizeX-Small
- MaterialNitrile
- ColorBlue
- Latex FreeYes
- Food GradeFood Grade
- Finger Thickness5.1 mil
- Palm Thickness - Imperial3.9 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data