Motion
V294

ANSELL
V294

Diposable Powder Free Food Service Glove - XL Size, Vinyl, Smooth Surface, Powder-Free, 2.8 to 4.3 mil Thick, Blue Color
Mi Item #08698757
MFR #V294
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
V294

Diposable Powder Free Food Service Glove - XL Size, Vinyl, Smooth Surface, Powder-Free, 2.8 to 4.3 mil Thick, Blue Color
Mi Item #08698757
MFR #V294

Mfr description
V294 MICROFLEX V29X SIZE XL (9.5-10.0)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Finger Thickness
    4.7 mil
  • Glove Size
    XL
  • Length  
    9.4000 in, 240 mm
  • Palm Thickness - Imperial
    2.8 mil
  • Thickness
    2.8 to 4.3 mil

Details

  • Application
    Food Handling, General Maintenance, Light-Duty Cleaning
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Food
  • Grip Pattern
    Smooth
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    V294
  • Material
    Vinyl
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    CA Prop 65, EN ISO 21420:2020, FDA 21 CFR 177.2600, ISO 9001
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)