Motion
6931800M

ANSELL
6931800M

Disposable Glove - Medium Size, Latex, Natural Color
Mi Item #08698806
MFR #6931800M
Price$20.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
6931800M

Disposable Glove - Medium Size, Latex, Natural Color
Mi Item #08698806
MFR #6931800M

Mfr description
6931800M TOUCHNTUFF 69318 SIZE M (7.5-8.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.96/each

Specifications

Dimensions

  • Finger Thickness
    0.17 mm;6.69 mil
  • Glove Size
    Medium

Details

  • Application
    Food Handling
  • Color
    Natural
  • Food Grade
    Yes
  • Latex Free
    No
  • Material
    Latex
  • Product Types
    Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)