Motion
6931800L

ANSELL
6931800L

Disposable Glove - Large Size, Latex, Natural Color
MI ITEM #08698807
MFR #6931800L
Price$20.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
6931800L

Disposable Glove - Large Size, Latex, Natural Color
MI ITEM #08698807
MFR #6931800L

Mfr description
6931800L TOUCHNTUFF 69318 SIZE L (8.5-9.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.96/each

Specifications

Dimensions

  • Finger Thickness
    5.5 mil
  • Glove Size
    Large
  • Palm Thickness - Imperial
    4.7 mil

Details

  • Application
    Food Handling
  • Color
    Natural
  • Food Grade
    Food Grade
  • Latex Free
    No
  • Material
    Latex
  • Product Types
    Disposable Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)