Motion
37145060-VEND

ANSELL
37145060-VEND

Chemical Resistant Glove - Size XS or Size 6, 13.0000 in, 330 mm Length, Green
MI ITEM #08698809
MFR #37145060-VEND
Price$4.72/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37145060-VEND

Chemical Resistant Glove - Size XS or Size 6, 13.0000 in, 330 mm Length, Green
MI ITEM #08698809
MFR #37145060-VEND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.72/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length  
    13.0000 in, 330 mm
  • Thickness
    11 mil, 0.28 mm

Details

  • Additional Details
    Unsupported, Silicone-Free, Chlorinated, Latex-Free
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    2
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Application
    Equipment Repair And Maintenance, Painting Or Cleaning Tools Or Robots, Changing Tools And Dies, Handling Incoming Goods, Filling, Blending And Charging Deg F Raw Materials, Transferring Liquids And Solids, Supervision Deg F Running Operation, Handling Outgoing Goods, Opening Furnaces Draining Pumps Valves Or Lines
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Gauntlet
  • En 388 Abrasion Resistance Level
    Level 3
  • En 388 Cut Resistance Level
    Level 3
  • En 388 Puncture Resistance Level
    Level 3
  • EN388
    3001X
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Green
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    AlphaTec
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    ANSI, ISEA 105-2024, EN 388, 2016 +A1, 2018, EN ISO 374-5, 2016, EN ISO 374-1, 2016 Type A, Food Type, Rubber, Category III, REACH Compliant
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Sandpatch

Overview

Mfr description
37145060-VEND SOLVEX 37145 VEND PACK SIZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought