Motion
37185110-VEND

ANSELL
37185110-VEND

Chemical Resistant Glove - Size XL or Size 10, 18.0000 in, 457 mm Length, Green
Mi Item #08698824
MFR #37185110-VEND
Price$26.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37185110-VEND

Chemical Resistant Glove - Size XL or Size 10, 18.0000 in, 457 mm Length, Green
Mi Item #08698824
MFR #37185110-VEND

Mfr description
37185110-VEND SOLVEX 37185 VEND PACK SIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.29/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    18.0000 in, 457 mm
  • Thickness
    22 mil, 0.56 mm

Details

  • Additional Details
    Unsupported, Silicone-Free, FDA Compliant, Anti-Static, Chlorinated
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    3
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Application
    Food Processing, Forging Operations, General Pumping Work, Handling Incoming Goods, Filling, Blending And Charging Deg F Raw Materials, Opening And Draining Pumps Valves Or Lines, Loading And Unloading Deg F Process Equipment, Transferring Liquids And Solids Between Vessels And Tanks And Process Equipment, Supervision Deg F Running Operation, Handling Outgoing Goods, Cans, Vessels, Bulkpack And Cartons, Testing, Opening Furnaces Draining Pumps Valves Or Lines And Crackers Btx Process, Painting Or Cleaning Tools Or Robots
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Gauntlet
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    4102X
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandpatch
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Green
  • Lining Material
    Unlined
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    AlphaTec
  • Protection Type
    Chemical Resistant
  • Reflective Or High Visibility
    No
  • Standards Met
    ANSI/ISEA 105, CE 0493, CAT III, EN 388, 2016 (4102X), EN ISO 21420, 2020, EN ISO 374-1, 2016 Type A (AGJKLOPT), EN ISO 374-5, 2016, ISO 18889, 2019, REACH Compliant, FDA Approved
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Sandpatch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)