Motion
11537080

ANSELL
11537080

11537080
Mi Item #08698838
MFR #11537080
Price$27.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11537080

11537080
Mi Item #08698838
MFR #11537080

Mfr description
11537080 HYFLEX 11537 SIZE 8, 0
  • Ultralight weight glove that offers unparalleled dexterity and refined mobility
  • ZONZ™ knitting technology uses selected yarns and varying stitch designs to tailor overall glove fit to enhance hand movement for higher dexterity and reduced fatigue
  • Silicone free design is paint and finish process friendly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.90/pr

Specifications

Dimensions

  • Length  
    8.2600 to 10.6200 in, 210 to 254 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Palm Coated
  • Coating Material
    Foam Nitrile
  • Cuff Type
    Knit Wrist
  • Description
    A2/ EN ISO B cut-resistant gloves offering a reliable grip for better control, touchscreen compatible for easy switch between tasks.
  • Description Keyword
    Cut Level A2
  • EN388
    EN388 4X42B
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Ansell GripTM Technology
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Manufacturer Catalog Number
    11-531
  • Material
    Fiber glass, HPPE, Nylon, Spandex
  • Material Type
    HPPE
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    HyFlex
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)