Motion
RIG0R11080-KIT

ANSELL
RIG0R11080-KIT

Cut Resistant Glove - ANSI Cut Level Level 1, Natural Rubber Latex
Mi Item #08698852
MFR #RIG0R11080-KIT
Price$271.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
RIG0R11080-KIT

Cut Resistant Glove - ANSI Cut Level Level 1, Natural Rubber Latex
Mi Item #08698852
MFR #RIG0R11080-KIT

Mfr description
RIG0R11080-KIT ARC GLV CL0 11IN RED
  • Natural rubber latex formulation;Ergonomic design;Generous flared cuff;Arc flash certified;REACH Compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.03/each

Specifications

Dimensions

  • Length
    11.0000 in, 280 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Ansi Isea Tear Resistance Level
    Level 1
  • Applications
    Applications with risk of touch voltage, Electrical Contractors, Hybrid engine manufacturing and repair, Maintenance Repairs and Operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, Power maintenance, Telecom repair near electrical wires, repair and transmission
  • Coated Area
    Full Hand
  • Coating
    Natural Rubber Latex
  • Coating Coverage
    Full Dip
  • Coating Material
    Natural Rubber Latex
  • Coating Outer Shell Coverage
    Full Coated
  • Coating Outer Shell Material
    Natural Rubber Latex
  • Color
    Yellow
  • Construction Description
    Natural Rubber Latex
  • Cuff Material
    Natural Rubber Latex
  • Cuff Type
    Straight Cuff
  • Description
    ActivArmr Electrical Protection Class 0 - RIG011Y are durable insulated rubber gloves that ensure comfort and safety. They also offer excellent flexibility.
  • Description Keyword
    Natural Rubber Latex
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • En Iso Cut Resistance
    A
  • EN388
    EN388 3121A
  • Features
    Arc flash certified, Ergonomic design, Generous flared cuff, Natural rubber latex formulation, REACH Compliant
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Ergonomic Fit
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth Finish
  • Group & Class
    Class 0
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair/Pack, 10 Pairs/Carton
  • Latex Free
    No
  • Liner/Shell Material
    Natural Rubber Latex
  • Manufacturer Catalog Number
    RIG011Y
  • Material
    Natural Rubber Latex
  • Material Type
    Natural Rubber Latex
  • Other Standards Met
    ASTM D120, CE Marked, EN 60903:2003, EN ISO 21420:2020, REACH Compliant
  • Product Line
    ActivArmr
  • Product Types
    Electrical Insulating Gloves
  • Protection Type
    Electrical Protection
  • Quantity
    2
  • Series
    ActivArmr
  • Standards Met
    ASTM D120, EN 60903:2003, EN ISO 21420:2020, EN388 3121A
  • Type
    Unsupported
  • Washing Temperature
    60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)