Motion
RIG0R11110-KIT

ANSELL
RIG0R11110-KIT

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 1, Natural Rubber Latex
Mi Item #08698854
MFR #RIG0R11110-KIT
Price$271.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
RIG0R11110-KIT

Cut Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 1, Natural Rubber Latex
Mi Item #08698854
MFR #RIG0R11110-KIT

Mfr description
RIG0R11110-KIT ARC GLV CL0 11IN RED
  • Ergonomic design;Flared cuff;Smooth finish;Arc flash certified;Acid resistant;Ozone resistant;Low temperature resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.03/each

Specifications

Dimensions

  • Cuff Length
    280 mm
  • Glove Size
    XL or Size 10
  • Length
    11.0000 in, 280 mm
  • Men'S Size
    10
  • Mens Numeric Size
    10
  • Size
    10

Details

  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Ansi Isea Tear Resistance Level
    Level 1
  • Applications
    Applications with risk of touch voltage, Electrical Contractors, Hybrid engine manufacturing and repair, Maintenance Repairs and Operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, Power maintenance, Telecom repair near electrical wires, repair and transmission
  • Coated Area
    Full Hand
  • Coating
    Natural Rubber Latex
  • Coating Coverage
    Full Dip
  • Coating Material
    Natural Rubber Latex
  • Coating Outer Shell Coverage
    Full Coated
  • Coating Outer Shell Material
    Natural Rubber Latex
  • Coating Style
    Latex
  • Color
    Yellow
  • Construction Description
    Natural Rubber Latex
  • Cuff Material
    Natural Rubber Latex
  • Cuff Type
    Straight Cuff
  • Description
    ActivArmr Electrical Protection Class 0 - RIG011Y electrical gloves are flexible and durable insulated rubber gloves made from natural rubber latex with a flared cuff and smooth finish.
  • Description Keyword
    Natural Rubber Latex
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    1
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    2
  • En Iso Cut Resistance
    A
  • EN388
    EN388 3121A
  • Features
    Acid resistant, Arc flash certified, Ergonomic design, Flared cuff, Low temperature resistant, Ozone resistant, Smooth finish
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Ergonomic
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth Finish
  • Group & Class
    Class 0
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Latex Free
    No
  • Liner/Shell Material
    Natural Rubber Latex
  • Manufacturer Catalog Number
    RIG011Y
  • Material
    Natural Rubber Latex
  • Material Type
    Natural Rubber Latex
  • Other Standards Met
    ASTM D120, CSA, EN 60903:2003, EN ISO 21420:2020, NFPA, OSHA, REACH Compliant
  • Product Line
    ActivArmr
  • Product Types
    Rubber Insulated Gloves
  • Protection Type
    Electrical Protection
  • Quantity
    2
  • Series
    ActivArmr
  • Standards Met
    ASTM D120, EN 60903:2003, EN ISO 21420:2020, EN388 3121A
  • Type
    Rubber Insulated Gloves
  • Washing Temperature
    60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)