Motion
11531070-VEND

ANSELL
11531070-VEND

11531070-VEND
Mi Item #08698878
MFR #11531070-VEND
Price$24.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11531070-VEND

11531070-VEND
Mi Item #08698878
MFR #11531070-VEND

Mfr description
11531070-VEND HYFLEX 11531 VEND PACK SIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.34/pr

Specifications

Dimensions

  • Length  
    7.7100 to 9.8400 in, 196 to 250 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    Palm Coated
  • Coating Material
    Foam Nitrile
  • Cuff Type
    Knit Wrist
  • Description
    Durable, puncture resistant A4/ EN ISO D cut protection gloves designed for secure handling and extended wear life
  • Description Keyword
    Palm Coated
  • EN388
    EN388 4X21D
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Ansell GripTM Technology
  • Knit Gauge
    18 ga
  • Manufacturer Catalog Number
    11-541
  • Material
    Kevlar
  • Material Type
    Kevlar, Nylon, Spandex, Stainless steel
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    HyFlex
  • Type
    Palm Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)