Motion
11928090

ANSELL
11928090

11928090
MI ITEM #08698885
MFR #11928090
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11928090

11928090
MI ITEM #08698885
MFR #11928090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11928090 HYFLEX 11928 SIZE 9, 0

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Aramid - Flame Resistant
  • Coating Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought