Motion
11537080-VEND

ANSELL
11537080-VEND

11537080-VEND
MI ITEM #08698891
MFR #11537080-VEND
Price$28.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11537080-VEND

11537080-VEND
MI ITEM #08698891
MFR #11537080-VEND

Mfr description
11537080-VEND HYFLEX 11537 VEND PACK SIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.23/pr

Specifications

Dimensions

  • Length  
    8.2600 to 10.0000 in, 200 to 270 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Coating Coverage
    3/4 Dip
  • Coating Material
    Foam Nitrile
  • Cuff Type
    Knit Wrist
  • Description
    Ultralight cut-resistant industrial safety gloves, offering robust, lasting grip
  • Description Keyword
    Seamless Knit
  • EN388
    EN388 4X42B
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Ansell GripTM Technology
  • Hand Type
    Pair
  • Knit Gauge
    18 ga
  • Manufacturer Catalog Number
    11-537
  • Material
    Fiber glass, HPPE, Nylon, Spandex
  • Material Type
    Fiber glass, HPPE, Nylon, Spandex
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    11-537
  • Type
    Seamless Knit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)