Motion
11735100-VEND

ANSELL
11735100-VEND

11735100-VEND
Mi Item #08698911
MFR #11735100-VEND
Price$20.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
11735100-VEND

11735100-VEND
Mi Item #08698911
MFR #11735100-VEND

Mfr description
11735100-VEND HYFLEX 11735 VEND PACK SIZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.20/pr

Specifications

Dimensions

  • Length  
    8.8100 to 10.5900 in, 224 to 269 mm

Details

  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Cuff Type
    Knit Wrist
  • Description
    Abrasion-resistant glove with A4/ EN ISO C cut protection
  • Description Keyword
    Palm Coated
  • EN388
    EN388 4X43C
  • Finger Coverage
    Full Finger
  • Knit Gauge
    10 ga
  • Manufacturer Catalog Number
    11-735
  • Material
    Fiber glass, HPPE, Nylon, Spandex
  • Material Type
    Fiber glass, HPPE, Nylon, Spandex
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    HyFlex
  • Type
    Palm Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)