Motion
37676070-VEND

ANSELL
37676070-VEND

Chemical Resistant Glove - Size S or Size 7, 13.0000 in, 330 mm Length, Green
Mi Item #08699379
MFR #37676070-VEND
Price$5.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37676070-VEND

Chemical Resistant Glove - Size S or Size 7, 13.0000 in, 330 mm Length, Green
Mi Item #08699379
MFR #37676070-VEND

Mfr description
37676070-VEND ALPHATEC SOLVEX 37676 SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.71/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    13.0000 in, 330 mm
  • Thickness
    16.9 mil, 0.43 mm

Details

  • Additional Details
    Unsupported, Silicone-Free, FDA Compliant, Anti-Static, Chlorinated
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    X
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Application
    Transferring Liquids And Solids, Supervision Deg F Running Operation, Testing, Opening And Draining Pumps Valves Or Lines, Opening Furnaces, Painting Or Cleaning Tools Or Robots, General Pumping Work, Handling Incoming Goods, Forging Operations, Delivery Deg F Parts To Production Line, Food Processing
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Gauntlet
  • Duty Type
    Reusable
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    4101X
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Reversed Lozenge
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Green
  • Lining Material
    Flock
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    AlphaTec
  • Protection Type
    Chemical
  • Reflective Or High Visibility
    No
  • Standards Met
    EN 388, 2016 (4101X), EN ISO 21420, 2020, EN ISO 374-1, 2016 Type A (JKLOPT), EN ISO 374-5, 2016, ISO 18889, 2019, ANSI, ISEA 105-2024, REACH Compliant, CAT III, FDA Food Handling
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Reversed Lozenge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)