Motion
37676110-VEND

ANSELL
37676110-VEND

Chemical Resistant Glove - Size XXL or Size 11, 13.0000 in, 330 mm Length, Green
Mi Item #08699383
MFR #37676110-VEND
Price$5.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
37676110-VEND

Chemical Resistant Glove - Size XXL or Size 11, 13.0000 in, 330 mm Length, Green
Mi Item #08699383
MFR #37676110-VEND

Mfr description
37676110-VEND ALPHATEC SOLVEX 37676 SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.71/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    13.0000 in, 330 mm
  • Thickness
    16.9 mil, 0.43 mm

Details

  • Additional Details
    Unsupported, Flock-Lined, Anti-Static, Chlorinated, Latex-Free, Silicone-Free, FDA Compliant
  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Application
    Transferring Liquids And Solids Between Vessels And Tanks And Process Equipment, Supervision Deg F Running Operation, Testing, Opening And Draining Pumps Valves Or Lines, Opening Furnaces Draining Pumps Valves Or Lines And Crackers Btx Process, Painting Or Cleaning Tools Or Robots, General Pumping Work, Handling Incoming Goods, Forging Operations, Delivery Deg F Parts To Production Line, All Food Processing Applications That Have Food Contact
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Cuff Style
    Gauntlet
  • Duty Type
    Reusable
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    4101X
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Reversed Lozenge
  • Hand Type
    Pair
  • Latex Free
    Yes
  • Liner Color
    Green
  • Lining Material
    Flock
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    AlphaTec
  • Protection Type
    Chemical Resistant
  • Reflective Or High Visibility
    No
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, 2016 +A1, 2018 (4101X), EN ISO 21420, 2020, EN ISO 374-1, 2016 Type A (JKLOPT), EN ISO 374-5, 2016, ISO 18889, 2019, Category III, REACH Compliant, FDA 21 CFR 177.2600
  • Sterile Gloves
    No
  • Supported Or Unsupported
    Unsupported
  • Surface Finish
    Reversed Lozenge
  • Thumb Style
    Natural
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)