Motion
73300090

ANSELL
73300090

Disposable Glove - 9.0000 Size, Neoprene, Smooth Surface, Powder-Free, Cream Color
Mi Item #08699433
MFR #73300090
Price$909.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
73300090

Disposable Glove - 9.0000 Size, Neoprene, Smooth Surface, Powder-Free, Cream Color
Mi Item #08699433
MFR #73300090

Mfr description
73300090 TOUCHNTUFF 73300 SIZE 9, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$909.00/each

Specifications

Dimensions

  • Glove Size
    9.0000
  • Length  
    11.8110 in, 300 mm

Details

  • Branding
    Branded
  • Color
    Cream
  • Cuff Type
    Beaded
  • FDA Approved
    No
  • Fda Approved For Food Contact
    No
  • Grade
    Industrial
  • Grip Pattern
    Smooth
  • Hand Type
    Hand Specific
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    73300090
  • Material
    Neoprene
  • Powder Style
    Powder-Free
  • Product Line
    Touchntuff
  • Product Types
    Glove
  • Standards Met
    AS/NZS 4179, ASTM D3577, ASTM D7160, Category III, EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016 Type B (KLT), EN ISO 374-5:2016, ISO 10282, ISO 11193, ISO 13485
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Smooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)