1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ANSELL
11250160-N
Protective Sleeve - 16.0000 in, 40 cm Long
MI ITEM #
08699595
MFR #
11250160-N
Price
$13.28
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Sleeves
ANSELL 11250160-N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSELL
11250160-N
Protective Sleeve - 16.0000 in, 40 cm Long
MI ITEM #
08699595
MFR #
11250160-N
Mfr description
11250160-N HYFLEX 11250 SIZE 16" NO THUM
INTERCEPT Cut Resistance: ANSI/ISEA 105-2024 CUT A3 and EN ISO B protection;HPPE yarn: Arm protection sleeves that ensure a cool;breathable feel;Silicone-free: Avoiding contaminant transfer to metal prior to painting\;Sleeve made with 37% recycled content*: Carbon footprint reduction of 102g CO2eq/piece
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.28
/each
Add to Cart
Specifications
Dimensions
Length
40 cm, 16.0000 in
Details
Product Type
Protective Sleeves
Type
Protective Sleeve
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items