1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ANSELL
11271160
Protective Sleeve - 16.0000 in, 40 cm Long
MI ITEM #
08699600
MFR #
11271160
Price
$6.19
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Sleeves
ANSELL 11271160
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSELL
11271160
Protective Sleeve - 16.0000 in, 40 cm Long
MI ITEM #
08699600
MFR #
11271160
Mfr description
11271160 HYFLEX 11271 SIZE 16" THUMBSLOT
Ambidextrous sleeves: Individual models can be worn on either arm;Dirt-masking darker color: For protective sleeves that hide wear;Industrial process safe and food handling-compliant: True versatility
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6
.19
/each
Add to Cart
Specifications
Dimensions
Length
40 cm, 16.0000 in
Details
Product Type
Protective Sleeves
Type
Protective Sleeve
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items