Motion
LSE-104-3XL

ANSELL
LSE-104-3XL

Disposable Glove - 3XL Size, Nitrile, Fingertip Textured Surface, Powder-Free, White, Blue Color
Mi Item #08699610
MFR #LSE-104-3XL
Price$55.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
LSE-104-3XL

Disposable Glove - 3XL Size, Nitrile, Fingertip Textured Surface, Powder-Free, White, Blue Color
Mi Item #08699610
MFR #LSE-104-3XL

Mfr description
LSE-104-3XL MICROFLEX LIFESTAR LSE-104 S
  • Tested against both fentanyl and gastric acid (vomit) to simulate hazardous, real world overdose situations
  • Dual layer, dual color design for two layers of protection
  • Advanced barrier protection (AQL 0.65)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.11/each

Specifications

Dimensions

  • Finger Thickness
    8.3 mil
  • Glove Size
    3XL
  • Length  
    11.0000 in, 280 mm
  • Palm Thickness - Imperial
    5.5 mil

Details

  • Application
    Administering Drugs, Checking Parts, Emergency Services, Inspection, Overdose Situations, Sample Taking and Processing, Selecting, Standard Patient Examinations, Transferring Liquids and Solids
  • Branding
    Branded
  • Color
    Blue, White
  • Cuff Type
    Beaded
  • Description Keyword
    High-Risk
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Exam
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    LSE-104
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Microflex
  • Product Types
    Glove
  • Standards Met
    ASTM D6319, ASTM F1671, EN 1149, EN ISO 21420:2020, FDA 21 CFR 177-2600, ISO 10993-10, ISO 10993-23, ISO 10993-5, ISO 11737, ISO 13485, ISO 16604, ISO 9001, NFPA 1950:2025
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)