1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ANSELL
11280180-W
Protective Sleeve - 18.0000 in, 45 cm Long
Mi Item #
08699948
MFR #
11280180-W
Price
$17.27
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Sleeves
ANSELL 11280180-W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSELL
11280180-W
Protective Sleeve - 18.0000 in, 45 cm Long
Mi Item #
08699948
MFR #
11280180-W
Mfr description
11280180-W HYFLEX 11280 SIZE 18, 0 NO TH
EN ISO CUT D & ANSI/ISEA 105-2024 CUT A4-rated protection: Advanced knitwork designed using INTERCEPT Cut Resistance Technology;Seamless design and various length options: Ideal fit;daily comfort;HPPE yarn: For protective sleeves that offer a cool;breathable feel;Sleeve made with 20% recycled content*: Carbon footprint reduction of 47g CO2eq/piece
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$17
.27
/each
Add to Cart
Specifications
Dimensions
Length
45 cm, 18.0000 in
Details
Product Type
Protective Sleeves
Type
Protective Sleeve
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items