Overview
Mfr description
93360060 MICROFLEX 93360 SIZE XS (5, 5-6
Specifications
- Glove SizeX-Small
- MaterialNitrile/Neoprene Blend
- ColorTeal Blue
- Latex FreeYes
- Finger Thickness9.1 mil
- Palm Thickness - Imperial7.9 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data