Overview
Mfr description
93360110 MICROFLEX 93360 SIZE XXL (10,
Specifications
- Glove Size2X-Large
- MaterialNitrile/Neoprene Blend
- ColorTeal Blue
- Latex FreeYes
- Finger Thickness9.1 mil
- Palm Thickness - Imperial7.9 mil
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data