Motion
BASL6.0

ANSELL
BASL6.0

Disposable Sterile Cleanroom Glove - XS Size, Latex, Fingertip Textured Surface, Powder-Free, 0.21 mm, 8.3 mil Thick, Natural Color
Mi Item #08700014
MFR #BASL6.0
Price$1,378.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
BASL6.0

Disposable Sterile Cleanroom Glove - XS Size, Latex, Fingertip Textured Surface, Powder-Free, 0.21 mm, 8.3 mil Thick, Natural Color
Mi Item #08700014
MFR #BASL6.0

Mfr description
829848 BIOCLN BASL ADVANCE STR 300MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,378.65/each

Specifications

Dimensions

  • Finger Thickness
    9.4 mil
  • Glove Size
    XS
  • Length  
    11.6100 in, 295 mm
  • Palm Thickness - Imperial
    7.9 mil
  • Thickness
    8.3 mil, 0.21 mm

Details

  • Application
    Chemical Handling (Light), Cleaning, Healthcare, Laboratory Work
  • Branding
    Branded
  • Color
    Natural
  • Cuff Type
    Beaded
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Cleanroom
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Hand Specific
  • Latex Free
    No
  • Manufacturer Catalog Number
    BASL6.0
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    Bioclean
  • Product Types
    Glove
  • Standards Met
    Category III PPE, EN 374, EN 455, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016
  • Sterile Gloves
    Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)