Motion
BENS9.0

ANSELL
BENS9.0

Disposable Sterile Cleanroom Glove - L Size, Nitrile, Micro-Textured Surface, Powder-Free, Green Color
MI ITEM #08700048
MFR #BENS9.0
Price$2,055.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
BENS9.0

Disposable Sterile Cleanroom Glove - L Size, Nitrile, Micro-Textured Surface, Powder-Free, Green Color
MI ITEM #08700048
MFR #BENS9.0

Mfr description
829882 BIOCLN BENS EMERALD STR 300MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,055.35/each

Specifications

Dimensions

  • Finger Thickness
    5.5 mil
  • Glove Size
    L
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    4.7 mil

Details

  • Application
    Aseptic Filling and Labelling, Biotechnologies Blending Operations, Chemical Handling, Chemical Splash, Cleanroom, Sample Taking and Processing, Sterile Processing Department, Transferring Liquids and Solids
  • Branding
    Branded
  • Color
    Green
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Pharmaceutical
  • Grip Pattern
    Micro-Textured
  • Hand Type
    Hand Specific
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    BENS9.0
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Bioclean
  • Product Types
    Glove
  • Standards Met
    ASTM D6978, Category III, EN 421:2010, EN 455 Part 2, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, UKCA
  • Sterile Gloves
    Sterile
  • Surface Finish
    Micro-Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)