Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
BLA304-XL

Disposable Non-sterile Cleanroom Glove - XL Size, Latex, Fully Textured Surface, Powder-Free, 0.18 mm, 7.09 mil Thick, Natural Color
MI ITEM #08700072
MFR #BLA304-XL

Mfr description
BLA304-XL BIOCLN BLA3 LEGION 400MM NRL X
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Finger Thickness
    7.9 mil
  • Glove Size
    XL
  • Length  
    16.1400 in, 410 mm
  • Palm Thickness - Imperial
    6.3 mil
  • Thickness
    7.09 mil, 0.18 mm

Details

  • Application
    Chemical Handling, Life Sciences
  • Branding
    Branded
  • Color
    Natural
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    No
  • Manufacturer Catalog Number
    BLA304-XL
  • Material
    Latex
  • Powder Style
    Powder-Free
  • Product Line
    Bioclean
  • Product Types
    Glove
  • Standards Met
    CE 0493, Category III, EN 421:2010, EN 455 Part 2, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, UKCA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fully Textured

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)