Motion
BNAL-XXL

ANSELL
BNAL-XXL

Disposable Non-sterile Cleanroom Glove - XXL Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.12 to 0.15 mm, 4.7 to 5.9 mil Thick, White Color
Mi Item #08700089
MFR #BNAL-XXL
Price$2,248.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
BNAL-XXL

Disposable Non-sterile Cleanroom Glove - XXL Size, Nitrile, Fingertip Textured Surface, Powder-Free, 0.12 to 0.15 mm, 4.7 to 5.9 mil Thick, White Color
Mi Item #08700089
MFR #BNAL-XXL

Mfr description
BNAL-XXL BIOCLN BNAL NERVA 400MM NBR 2XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,248.51/each

Specifications

Dimensions

  • Finger Thickness
    5.9 mil
  • Glove Size
    XXL
  • Length  
    15.7500 in, 400 mm
  • Palm Thickness - Imperial
    4.7 mil
  • Thickness
    4.7 to 5.9 mil, 0.12 to 0.15 mm

Details

  • Application
    Chemical Handling (Light), Healthcare, Industrial, Laboratory Work
  • Branding
    Branded
  • Color
    White
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Pharmaceutical
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    BNAL-XXL
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Bioclean
  • Product Types
    Glove
  • Standards Met
    Category III PPE, EN 421:2010, EN 455 Part 2, EN ISO 21420:2020, EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016, UKCA
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fingertip Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)